Milwaukee

Big Hawg® 7/16 x 3 in. Cutter 1 Piece

Part #M49569020  |  Manufacturer Part #49-56-9020

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 600 holes without resharpening
  • Hardened steel teeth
  • Aggressive tooth geometry
  • Wide and deep gullets

Specifications

Collection: Big Hawg®

Diameter: 3 in

Length: 3 in

Material: Hardened Steel

Number Of Pieces: 1 Piece

Shank Size: 7/16 in

Teeth Per Inch: 3

Tool Type: Cutter