DESCRIPTION

  • Aggressive tooth geometry provides a unique cutting angle that permits faster cutting than hole saws
  • Hardened steel teeth offer maximum durability against unintended nail impacts
  • Up to 600 holes without resharpening
  • Wide and deep gullets for easy plug removal

Milwaukee Big Hawg® Big Hawg Hole Cutter

M49569

Diameter:

SPECIFICATIONS

Collection
Big Hawg®
Diameter
2-1/8 in
Length
3 in
Material
Carbide Tipped

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.13
EACH
  • QUANTITY