DESCRIPTION

  • Exclusive bit geometry enables easier plug removal
  • Machined cutting edge

Milwaukee Big Hawg Pilot Bit

M48271401

Shank Size:

0.25 in

SPECIFICATIONS

Bit Diameter
3/8 in
Bit Sizes
3/8 in
Length
4-1/2 in
Material
Alloy Steel
Shank Size
0.25 in

Starting at
$3.76
EACH
  • QUANTITY