DESCRIPTION

  • Diameter: 1/2"
  • Drilling depth: 8"
  • Length: 10"
  • SDS shank

Milwaukee Bit SDS

M48207473

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Length
10 in

Starting at
$10.06
EACH
  • QUANTITY