DESCRIPTION
- One hundred-thirty five degree split point for precision start no walking
- Parabolic flute, clears chips faster
- Three flat secure grip shank, reduces bit slipping in chuck
- Thunderbolt® web, provides longer life and faster driller times
Milwaukee Thunderbolt® Black Oxide Drill Bit Set
M48892802
Shank Size:
SPECIFICATIONS
- Coating
- Black Oxide
- Collection
- Thunderbolt®
- Number Of Pieces
- 29 Piece
- Shank Size
- 3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday