DESCRIPTION

  • Corrosion resistant
  • Fast and accurate drilling
  • Thicker web provides greater strength and longer life
  • With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck

Milwaukee Black Oxide Twist Drill Bit

M48892801

Number Of Pieces:

SPECIFICATIONS

Coating
Black Oxide
Drill Bit Type
Twist
Material
Steel
Number Of Pieces
21 Piece

Starting at
$32.42
EACH
  • QUANTITY