DESCRIPTION

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.

Milwaukee The Torch™ Sawzall® Blade

M48012784

Teeth Per Inch:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Metal
Blade Thickness In
0.5 in
Collection
The Torch™ Sawzall®
Teeth Per Inch
18

Starting at
Call for Pricing
  • QUANTITY