This product requires certification to purchase.

Cooling Skull Cap

Milwaukee®

Bolt™ Cooling Skull Cap

  • Fast #
  • Part #M48734545
  • Item #10334660
  • Manufacturer Part #48-73-4545
5 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ Cooling Skull Cap

  • Fast #
  • Part #M48734545
  • Item #10334660
  • Manufacturer Part #48-73-4545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • KEEP COOL
  • Up to 4 hours of Cooling Time
  • Quick, 30 second absorption
  • 4-Way Stretch Material
  • Compatible with MILWAUKEE® Safety Helmets & Hard Hats
  • Soak in water to activate.
  • Wring out any excess water.
  • Repeat when dry.
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/2 in
Length
11 in
Weight
0.07 lb
Width
1/5 in
Characteristics & Features
Collection
Bolt™
Color Finish Name
Blue
Material
Polyester
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
Type
M48734545
UPC
045242739738