DESCRIPTION

  • Bull point
  • Has 3/4" hex with 21/32" round shank
  • Length: 12"
  • Made from forged high grade steel

Milwaukee Bull Point Chisel

M48622000

Length:

SPECIFICATIONS

Length
12 in
Material
Carbide
Width
1-81/100 in

Starting at
Call for Pricing
  • QUANTITY