DESCRIPTION

  • Bull point
  • Length: 12"
  • Made from forged high grade steel
  • SDS-max shank

Milwaukee Bull Point

M48624075

Length:

SPECIFICATIONS

Length
12 in
Shank Style
SDS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.54
EACH
  • QUANTITY