DESCRIPTION

  • Bull point
  • Length: 18"
  • Made from forged high grade steel
  • SDS-Max shank

Milwaukee Bull Point

M48624077

Length:

18 in

SPECIFICATIONS

Length
18 in
Material
Steel

Starting at
$17.07
EACH
  • QUANTITY