DESCRIPTION

  • Hyperwire™ construction for faster material removal and greater life
  • Improved design reduces wire fatigue
  • Max 12,000 rpm
  • Precision construction reduces vibration

Milwaukee Cable Twist Knot Wheel

M48525030

Diameter:

SPECIFICATIONS

Diameter
4 in
Grit Type
Coarse
IsAcceptableImage
Material
Carbon Steel
RPM
12000

Starting at
$18.58
EACH
  • QUANTITY