DESCRIPTION

  • Durable zipper closure
  • Ideal for tool and accessory storage
  • Shoulder strap or dual handle straps for easy carrying
  • Tough water resistant 600 denier material

Milwaukee Canvas Contractor Bag

M48553500

Length:

20-1/2 in

SPECIFICATIONS

Height
8 in
Length
20-1/2 in
Material
Cloth
Material Type
600 Denier
Width
9 in

Starting at
$35.23
EACH
  • QUANTITY