DESCRIPTION

  • A thicker and more rigid blade body resists fracturing and bending for maximum durability
  • Diamond grit delivers up to 30x longer life than standard carbide grit blades
  • The 1" tall blade body reduces blade twisting for straighter and more accurate cuts

Milwaukee Sawzall® Carbide Grit Torch Blade

M480014

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Steel
Blade Thickness In
0.75 in
Collection
Sawzall®
Height
1 in
Length
6 in
Material
Steel
Width
1/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.06
EACH
  • QUANTITY