DESCRIPTION

  • 40-tooth circular saw blade ideal for trim and finish work
  • Easy to install
  • Features carbide teeth made of C3 grade micro ground carbide for extra durability
  • Thin kerf ensures faster cutting

Milwaukee Carbide Teeth Circular Saw Blade

M48404112

Diameter:

SPECIFICATIONS

Arbor Hole Size
5/8 in
Blade Material
Carbide
Diameter
6-1/2 in
Teeth Per Inch
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY