M18 3-1/4 PLANER KIT

Milwaukee®

Chaparral M18 3-1/4 PLANER KIT

Brand image
Milwaukee®

Chaparral M18 3-1/4 PLANER KIT

  • Part #M262321
  • Item #7033803
  • Manufacturer Part #2623-21
3.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The M18™ 3-1/4 in Planer delivers unmatched depth control & powerful stock removal for quick and precise material removal on soft or hard woods

Specifications

AMP:
3
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
CSA Certified:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Cordless
Cutting Capacity:
27/64 in
Depth:
12-19/50
Diameter:
12-1/2
ETL Listed:
No
Height:
6-32/33
Installation Type:
Dual Mount
Length:
12-19/50
Material:
Plastic
Number of Blades:
5
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
14000
Style Name:
Chaparral
Tool Type:
Planer Kit
Type:
M262321
UL Listed:
Yes
Volts:
18V
Weight:
6.15
Width:
6-9/53

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';