This product requires certification to purchase.

Chrome 1/2" Slim Profile Drive Ratchet

Milwaukee®

Chrome 1/2" Slim Profile Drive Ratchet

  • Fast #
  • Part #M48229012
  • Item #9345828
  • Manufacturer Part #48-22-9012
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

Chrome 1/2" Slim Profile Drive Ratchet

  • Fast #
  • Part #M48229012
  • Item #9345828
  • Manufacturer Part #48-22-9012
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 1008
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 90-tooth design
  • 4 degrees of arc swing
  • Slim profile head with flush directional lever
  • Chrome Finish
  • Slim Profile Ratchet
  • Flush directional lever
  • All Chrome Finish
  • Lifetime Guarantee
  • Requires Certification
Dimensions & Measurements
Depth
11-1/4 in
Height
1-1/2 in
Length
11-1/4 in
Characteristics & Features
Color Finish Name
Silver
Drive Size
1/2 in
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Ratchet
WrenchType
Ratchet
Warranty & Product Information
Application
Fastening
Type
M48229012
UPC
045242540648