This product requires certification to purchase.

Chrome 1/4" Drive 3" Stubby Ratchet

Milwaukee®

Chrome 1/4" Drive 3" Stubby Ratchet

  • Fast #
  • Part #M48229003
  • Item #9341327
  • Manufacturer Part #48-22-9003
5 out of 5 Customer Rating
Brand image
Milwaukee®

Chrome 1/4" Drive 3" Stubby Ratchet

  • Fast #
  • Part #M48229003
  • Item #9341327
  • Manufacturer Part #48-22-9003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 90-tooth design
  • 4 degrees of arc swing
  • Slim profile head with flush directional lever
  • Chrome Finish
  • 4° Arc Swing
  • Stubby length for increased accessibility
  • Slim profile head
  • Flush directional lever
  • Chrome Plated
  • 3" Ratchet
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
4/5 in
Length
3 in
Characteristics & Features
Color Finish Name
Silver
Drive Size
1/4 in
Material
Chrome Vanadium Steel
Number of Tools Included
1
Tool Type
Ratchet
WrenchType
Ratchet
Warranty & Product Information
Application
Fastening
Type
M48229003
UPC
045242598076