This product requires certification to purchase.

Chrome SAE 9/16" Ratcheting Combination Wrench w/ Maxbite Open End Grip

Milwaukee®

Chrome SAE 9/16" Ratcheting Combination Wrench w/ Maxbite Open End Grip

  • Fast #
  • Part #M45969218
  • Item #9346473
  • Manufacturer Part #45-96-9218
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Chrome SAE 9/16" Ratcheting Combination Wrench w/ Maxbite Open End Grip

  • Fast #
  • Part #M45969218
  • Item #9346473
  • Manufacturer Part #45-96-9218
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Double-stacked pawls
  • MAX BITE™ Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Lifetime Guarantee
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Height
37/100 in
Length
1-1/4 in
Characteristics & Features
Color Finish Name
Chrome
Drive Size
9/16 in
Material
Chrome Vanadium Steel
Number of Tools Included
1
Tool Type
Wrench
WrenchType
Combination
Warranty & Product Information
Application
Fastening
Type
M45969218
UPC
045242573370