DESCRIPTION

  • Capacity 1/2" and keyed chuck
  • Chuck key included
  • Dimensions: 5/8" x 16" thread
  • Easy replacement

Milwaukee Chuck

M48661381

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Milwaukee® 1675-1 (SER 413-336097) Two Speed Hole Hawg Drill
Chuck Size
5/8 in
Chuck Type
Keyed
Material
Metal

Starting at
Call for Pricing
  • QUANTITY