DESCRIPTION

  • Aircraft aluminum shoe provides greater accuracy
  • Electronic brake stops blade quickly
  • Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
  • Heavy-duty magnesium guards for maximum durability

Milwaukee Circular Saw

M263020

Length:

SPECIFICATIONS

Color Finish
Black, Grey, Red
Length
12 in
Material
Magnesium
RPM
3500
UL Listed
Yes
Volts
18V

Starting at
$139.23
EACH
  • QUANTITY