DESCRIPTION

  • Built-in LED light
  • High contrast display with backlight
  • Measures up to 400A
  • Rugged over-molding grip
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • True-RMS for accurate measurement in all applications
  • Wide voltage range

Milwaukee Clamp Meter

M223520

AMP:

SPECIFICATIONS

AMP
400
Length
7 in
Material
Plastic
Power Source
Battery
Volts
600V

Starting at
Call for Pricing
  • QUANTITY