DESCRIPTION

  • Built-in voltage detector and LED light
  • Frequency measurement
  • High contrast display with backlight
  • Measures up to 600A
  • Rugged over-molding grip
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • True-RMS for accurate measurement in all applications
  • Wide voltage range

Milwaukee Clamp Meter

M223720

Volts:

600V

SPECIFICATIONS

Battery Size
AA
Color Finish
Black, Red
Power Source
AC, Battery
Type
Alkaline
Volts
600V

Starting at
$229.0
EACH
  • QUANTITY