DESCRIPTION

  • Angled chuck for reaching close quarters other drills cannot reach
  • Large paddle trigger for smooth control and easy grip in any position
  • Metal framed gear train for longer gear life
  • Powerful 8.0A motor, 0 to 850 RPM and variable speed control
  • Textured palm grip reduces slipping

Milwaukee Close Quarter Drill Kit

M037020

Chuck Size:

SPECIFICATIONS

AMP
3.5
Chuck Size
3/8 in
Chuck Type
Keyed
Color Finish
Black, Grey, Red
Cord Length
8 ft
Length
11 in
Material
Double Insulated
RPM
1300
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY