• Cart

DESCRIPTION

  • Chrome rollers
  • Longest life
  • Most compact
  • Weep holes

Milwaukee Close Quarter Tubing Cutter

M4822426

Cutting Capacity:

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Cutting Capacity
1 in
Depth
4-17/20 in
Height
5-91/100 in
Length
1-4/25 in
Material
Aluminum
Tool Type
Pipe Cutter
UL Listed
No
Weight
7/20
Width
4-23/25 in

Starting at
$19.39
EACH
  • QUANTITY