DESCRIPTION

  • 18V; 1.4A
  • All metal 1/2" single sleeve ratcheting chuck that provides maximum durability and bit retention
  • All metal gear case
  • Includes (2) M18 XC High Capacity Lithium-ion batteries, 1-hour charger and carrying case
  • M18™
  • Milwaukee® 4-pole frameless motor delivers 550 in-lbs of peak torque, 0 450/0 1,700 rpm and 29,000 bpm

Milwaukee Comp Hammer Drill XC Battery

M260222

Volts:

SPECIFICATIONS

AMP
1.4
Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Red
Length
8-1/2 in
Power Source
Battery
RPM
1700
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY