DESCRIPTION

  • All metal gear case
  • Brushless motor is optimized for efficiency
  • Compact design
  • RedLink™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee M18™ Compact Hammer Drill and Driver (Less Brush)

M270220

Length:

SPECIFICATIONS

Chuck Size
1/2 in
Collection
M18™
Color Finish
Black, Yellow
Length
7-3/8 in
Material
Metal, Plastic
RPM
1800

Starting at
Call for Pricing
  • QUANTITY