DESCRIPTION

  • Strong magnetic tip for secure grip
  • Two piece construction withstands abuse in impact applications

Milwaukee SHOCKWAVE™ Compact Magnetic Bit Tip Holder

M48324502

Length:

2-9/25 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Length
2-9/25 in
Material
Stainless Steel
Width
1-87/100 in

Starting at
$4.79
EACH
  • QUANTITY