DESCRIPTION
- Chrome plated
- Limited lifetime warranty
- Power groove bits for power tool compatibility
- Wrench ready hex shanks deliver additional leverage
Milwaukee Compact Multi-Bit Screwdriver
M48222120
Length:
3-1/2 inSPECIFICATIONS
- Color Finish
- Black, Red
- Length
- 3-1/2 in
- Shank Style
- Hex
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday