DESCRIPTION

  • Alloy backing steel provides extended blade life
  • For cutting common materials 3/16" - 5/16" thick
  • Matrix II high speed steel teeth deliver maximum durability
  • Package of 3 blades
  • Precision formed teeth create fast and clean cuts

Milwaukee Compact Portable Band Saw Blade

M48390529

Blade Length:

SPECIFICATIONS

Blade Length
35-3/8 in
Blade Thickness In
0.02 in
Blade Width
1/2 in
Material
Steel
Teeth Per Inch
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.48
per PACK
  • QUANTITY