DESCRIPTION
- Clear viewing window for quickly identifying blockages
- High performance motor delivers 33 CFM for use on wide range of materials
- Lock-on switch reduces user fatigue during extended use
- Reusable 42 pleat filter
- Run time: up to 29 minutes on a single charge
- Versatile attachments allow for small to large area clean-up
Milwaukee M12™ Compact Vacuum
MIL085020
Length:
18-1/2 inSPECIFICATIONS
- Automatic Shut-Off
- No
- Battery Type
- Lithium
- CFM
- 33
- Collection
- M12™
- Color Finish
- Black, Red
- Length
- 18-1/2 in
- Power Source
- Battery
- UL Listed
- No
- Volts
- 12V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday