DESCRIPTION

  • Adjustable blade length
  • Compact design
  • Rubber over mold grip
  • Tool free blade change

Milwaukee Compass Hacksaw

M48220012

Blade Length:

SPECIFICATIONS

Blade Length
10 in
Handle Material
Rubber
Length
12-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.53
EACH
  • QUANTITY