DESCRIPTION

  • Constant power technology with soft start maintains constant cutting speed under load and decreases start up head movement
  • Dual horizontal steel rails with 3 large linear bearings deliver smooth sliding action
  • Includes 12" dual-bevel sliding compound miter saw, blade wrench, carbide tipped blade and dust bag
  • Integral dust channel captures up to 75% of the dust and debris
  • Miter angle digital readout provides repeatable accuracy to 0.1°
  • Oversized single lever bevel adjustment with (9) positive bevel stops allows the saw to easily bevel left and right 0°- 48°and provides fast and accurate adjustments

Milwaukee Compound Miter Saw

M695520

Diameter:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Cord Length
8 ft
Diameter
12 in
Horsepower
3-3/10 hp
RPM
3200
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY