DESCRIPTION

  • All metal hardware
  • Has 24 pockets for organizing tools
  • Integrated carry handle
  • Nylon construction
  • Padded work belt fits 30" to 53" waists
  • Puncture resistant pocket
  • Riveted seams
  • Smart phone pocket

Milwaukee Contractor Work Belt with Suspension Rig

M48228120

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Red
Material
Plastic
Material Type
Nylon

Starting at
$149.24
EACH
  • QUANTITY