DESCRIPTION

  • Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Centering bit eliminates slipping for accurate hole placement and dimensions
  • Multipurpose SDS-Max or spline shank
  • Versatile design

Milwaukee Copper Revival with Center Bit

M4820509

Diameter:

2-5/8 in

SPECIFICATIONS

Diameter
2-5/8 in
Length
3 in
Material
Carbide
Width
2-5/8 in

Starting at
$172.44
EACH
  • QUANTITY