DESCRIPTION

  • Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Centering bit eliminates slipping for accurate hole placement and dimensions
  • Multipurpose SDS-Max or spline shank
  • Versatile design

Milwaukee Copper Revival with Center Bit

M48205094

Length:

SPECIFICATIONS

Bit Diameter
3-1/8 in
Length
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$212.31
EACH
  • QUANTITY