DESCRIPTION

  • Three-wire grounded

Milwaukee Quik-Lok® Cord Set

M48764008

Length:

8 ft

SPECIFICATIONS

Collection
Quik-Lok®
Length
8 ft
Material
Copper, Rubber
UL Listed
Yes
Volts
125V
Wire Gauge
18 ga

Starting at
$25.0
EACH
  • QUANTITY