DESCRIPTION

  • Powerful 7 amp reversible motor delivers a hard-hitting 2 ft/lbs of impact energy
  • All-metal gear case and block construction
  • Anti vibration system
  • Three mode operation
  • Rotating brush plate
  • Lightweight

Milwaukee Corded 120V 1 in Hammer Drill

M536321

Manufacturer Part #: 5363-21

Volts:

120V

SPECIFICATIONS

AMP
7
Chuck Size
1 in
Chuck Type
Keyless
Cord Length
10 ft
Corded Cordless
Corded
Handle Type
D-handle
Power Source
Electric
RPM
1400
Tool Type
Hammer Drill
Type
M536321
UL Listed
Yes
Volts
120V

Print