Corded 120V 1040F Heat Gun

You last purchased this on
 
Milwaukee®

Corded 120V 1040F Heat Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Corded 120V 1040F Heat Gun

  • Fast #
  • Part #M897720
  • Item #919461
  • Manufacturer Part #8977-20
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable temperature 100 to 1040° F, 11.6 Amp tool
  • Heats surface temperatures more quickly with transformational soft air velocity
  • Rotating dial allows for accurate temperature setting
  • 5-year limited warranty
  • Plentiful reach with 8 ft. cord
  • Easy to hold and maneuver at just 1.8 lbs.
  • Puts out 14.8 CFM
  • Heating element is impact-resistant
  • Requires Certification

Documents


Specifications

AMP:
11.6
Application:
Cutting
BTU Heat Rating:
140 Btu/h
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Cord Length:
8 ft
Corded Cordless:
Corded
Depth:
9 in
ETL Listed:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
3 in
Length:
9 in
Material:
Plastic
Maximum Temperature:
1040
Number of Pieces:
1 Piece
Power Source:
Electric
Tool Type:
Heat Gun
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
3 in
Volts:
120V
Weight:
1.8 lb
Width:
10-1/2 in