DESCRIPTION

  • Exclusive pre-set grease counter that dispenses precise amounts
  • Flexible hose 48" offers greater accessibility when greasing hard to reach fittings
  • High speed delivers max run time and flow rate
  • Stand up design and shoulder strap compatibility offer user convenience
  • Two-speed design with low speed delivers max pressure

Milwaukee M18™ Cordless 2-Speed Grease Gun Kit

M264622CT

Volts:

SPECIFICATIONS

Collection
M18™
Length
15 in
Maximum Pressure
10000 psi
Power Source
Battery
Volts
18V
Weight
8.5

Starting at
Call for Pricing
  • QUANTITY