DESCRIPTION

  • Includes M18™ compact blower, extension nozzle and universal inflator/deflator
  • Lock-on switch reduces user fatigue
  • Nozzle is resistant to crushing or cracking
  • Shock absorbing polymer and reinforced handle resists drops
  • Tool only, battery and charger sold separately

Milwaukee M18™ Cordless Compact Blower

M088420

Length:

20-1/2 in

SPECIFICATIONS

CFM
100
Collection
M18™
Length
20-1/2 in
Tool Type
Leaf Blower
Type
Handheld
Volts
18V
Weight
2.6
Width
5-1/2 in

Starting at
$92.82
EACH
  • QUANTITY