DESCRIPTION

  • Belt clip
  • Ergonomic body design
  • Tool free rotating head
  • Variable speed trigger

Milwaukee M18™ Cordless Double Cut Shear Tool

M263520

Cutting Capacity:

SPECIFICATIONS

Collection
M18™
Color Finish
Black, Red
Cutting Capacity
18 ga
Handle Material
Plastic
Length
15-1/5 in
Material
Plastic, Stainless Steel, Steel
Material Type
Polycarbonate
Type
Lithium-Ion
UL Listed
No
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$232.77
EACH
  • QUANTITY