Milwaukee

Cordless Handheld Core Drill

Part #MMXF3012CXS  |  Manufacturer Part #MXF301-2CXS

Corded Cordless:

Cordless
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safer handheld coring
  • The power to core 6 in. holes in reinforced concrete
  • Fully compatible with the MX FUEL™ equipment system
  • Patented clutch design
  • AUTOSTOP™ Technology
  • Low speed: 790 RPM/ high speed: 1550 RPM

Specifications

Battery Type: Lithium-ion

Bit Diameter: 6 in

Case Included: Yes

Color Finish: [Red, Black]

Corded Cordless: Cordless

Depth: 19-3/5 in

ETL Listed: No

Handle Type: Pistol

Height: 36-4/5 in

Length: 21-29/50 in

Magnetic: No

Number Of Pieces: 6 Piece

Number of Tools Included: 8

Power Source: Battery

Product Type: Drill

RPM: 1550

Tool Type: Drill

UL Listed: No

Weight: 55.64

Width: 9-21/50 in