DESCRIPTION

  • ANSI/ISEA 107-2010 compliant
  • Durable carbon fiber heating zones independently distribute and maintain heat to chest and back, pockets
  • Heat core body areas
  • Machine washable and dryable
  • Removable hood traps heat and further protects from the elements
  • USB charger
  • Up to 6 hours of continuous heat per battery charge
  • Wind and water resistant industrial-grade polyester shell and thermal fleece lining keep elements out and hold heat close to the body
  • Zone specific heat control provides the right amount of heat for any weather

Milwaukee M12™ Cordless High Visibility Heated Jacket in Yellow

M2346

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Yellow
Material
Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

Starting at
Call for Pricing
  • QUANTITY