DESCRIPTION

  • Extended paddle switch for multiple grip options
  • Head size allows for greater access to complete a wider variety of applications
  • Hex drive with 1" bit acceptance for tighter accessibility and a wider range of useable accessories
  • Two speed Drive-Control™

Milwaukee M18™ Cordless Impact Driver

M266720

Length:

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
Yes
Collection
M18™
Color Finish
Red
Length
12-1/8 in
Power Source
Battery
RPM
2250
UL Listed
Yes
Volts
18V

Starting at
Call for Pricing
  • QUANTITY