DESCRIPTION

  • Air bleeder valve
  • Dispenses up to 7 cartridges per charge
  • Integrated hose storage
  • Lithium-ion system
  • On-board fuel gauge
  • Powerful 12V motor delivers 8000 psi max operating pressure
  • RedLithium™ battery technology

Milwaukee M12™ Cordless Lithium-Ion Grease Gun Kit

M244621XC

Color Finish

 

SPECIFICATIONS

Collection
M12™
Color Finish
Black
Color Finish Category
Blacks
Length
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY