DESCRIPTION

  • Built-in LED light
  • On-board fuel gauge
  • Powerful 12V motor delivers up to 35' per lbs of torque
  • RedLink™ intelligence provides total system communication between tool, battery and charger
  • RedLithium™ battery technology
  • Superior fastening speed produces 250 RPM with variable speed trigger for greater control

Milwaukee M12™ Cordless Ratchet

M245720

RPM:

SPECIFICATIONS

Collection
M12™
Color Finish
Black, Red
Drive Size
3/8 in
Length
10-3/4 in
Power Source
Battery
RPM
250
Volts
12V

Starting at
Call for Pricing
  • QUANTITY