DESCRIPTION

  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
  • Hardened jaws better grip force on jobsite material
  • Over mold grips durable and comfortable
  • Rust protection increases tool life by reducing corrosion
  • Torque Lock™ faster setup and easy release

Milwaukee Torque Lock™ Curved Jaw Locking Plier with Durable Grip

M482234

Length:

SPECIFICATIONS

Collection
Torque Lock™
Jaw Capacity in
1.25 in
Length
5 in
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Curved

Starting at
Call for Pricing
  • QUANTITY