This product requires certification to purchase.

Cut Level 4 High Dexterity Polyurethane Dipped Gloves, S

Milwaukee®

Cut Level 4 High Dexterity Polyurethane Dipped Gloves, S

  • Fast #
  • Part #M48738740
  • Item #9837111
  • Manufacturer Part #48-73-8740
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 4 High Dexterity Polyurethane Dipped Gloves, S

  • Fast #
  • Part #M48738740
  • Item #9837111
  • Manufacturer Part #48-73-8740
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Lighter and More Breathable
  • ANSI/ISEA 105-2016 Cut Level 4
  • EN 388 - 4X42D
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greys
Color Finish Name
Gray
Glove Type
All Purpose
Material
Polyester
Reusable
Yes
Warranty & Product Information
Type
M48738740
UPC
045242618378