This product requires certification to purchase.

Cut Level 5 High-Dexterity Nitrile Dipped Gloves, S

Milwaukee®

Cut Level 5 High-Dexterity Nitrile Dipped Gloves, S

  • Fast #
  • Part #M48737150
  • Item #10256466
  • Manufacturer Part #48-73-7150
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 5 High-Dexterity Nitrile Dipped Gloves, S

  • Fast #
  • Part #M48737150
  • Item #10256466
  • Manufacturer Part #48-73-7150
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN388 - 4X43E
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Requires Certification
Dimensions & Measurements
Depth
10-1/10 in
Glove Size
S
Height
1-3/10 in
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Nitrile
Material
Plastic
Material Type
High Performance Polyethylene
Reusable
Yes
Warranty & Product Information
Type
M48737150
UPC
045242852000